Motion
MX1087651
MarxBore™ Jobber Length Drill Bit - 334 Series, 11 mm, High Speed Steel Material, 103 mm Flute, 135 ° Point Angle, 140 mm OAL
MI ITEM #04857085
MFR #MX1087651
Your Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 11 mm, High Speed Steel Material, 103 mm Flute, 135 ° Point Angle, 140 mm OAL
MI ITEM #04857085
MFR #MX1087651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.65/each(List $18.00)

Overview

Mfr description
87651 334 BLK/GLD JOBBER 11.0MM

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought