Motion
MX1087653
MarxBore™ Jobber Length Drill Bit - 334 Series, 12 mm, High Speed Steel Material, 111 mm Flute, 135 ° Point Angle, 150 mm OAL
Mi Item #04857087
MFR #MX1087653
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 12 mm, High Speed Steel Material, 111 mm Flute, 135 ° Point Angle, 150 mm OAL
Mi Item #04857087
MFR #MX1087653

Mfr description
87653 334 BLK/GLD JOBBER 12.0MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.73/each

Specifications

Dimensions

  • Drill Bit Size  
    12 mm
  • Flute Length  
    111 mm
  • Overall Length  
    150 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    334
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)