Motion
MX1087624
MarxBore™ Jobber Length Drill Bit - 334 Series, 3.2 mm, High Speed Steel Material, 41 mm Flute, 135 ° Point Angle, 70 mm OAL
Mi Item #04857100
MFR #MX1087624
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 3.2 mm, High Speed Steel Material, 41 mm Flute, 135 ° Point Angle, 70 mm OAL
Mi Item #04857100
MFR #MX1087624

Mfr description
87624 334 BLK/GLD JOBBER 3.2MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Drill Bit Size  
    3.2 mm
  • Flute Length  
    41 mm
  • Overall Length  
    70 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)