Motion
MX1087629
MarxBore™ Jobber Length Drill Bit - 334 Series, 4.1 mm, High Speed Steel Material, 54 mm Flute, 135 ° Point Angle, 83 mm OAL
MI ITEM #04857105
MFR #MX1087629
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 4.1 mm, High Speed Steel Material, 54 mm Flute, 135 ° Point Angle, 83 mm OAL
MI ITEM #04857105
MFR #MX1087629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.40/each

Specifications

Dimensions

  • Drill Bit Size  
    4.1 mm
  • Flute Length  
    54 mm
  • Overall Length  
    83 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Series
    334

Overview

Mfr description
87629 334 BLK/GLD JOBBER 4.1MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought