Motion
MX1087631
MarxBore™ Jobber Length Drill Bit - 334 Series, 4.5 mm, High Speed Steel Material, 56 mm Flute, 135 ° Point Angle, 86 mm OAL
Mi Item #04857107
MFR #MX1087631
Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 4.5 mm, High Speed Steel Material, 56 mm Flute, 135 ° Point Angle, 86 mm OAL
Mi Item #04857107
MFR #MX1087631

Mfr description
87631 334 BLK/GLD JOBBER 4.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.08/each

Specifications

Dimensions

  • Drill Bit Size  
    4.5 mm
  • Flute Length  
    56 mm
  • Overall Length  
    86 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    334
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)