Motion
MX1087634
MarxBore™ Jobber Length Drill Bit - 334 Series, 5.1 mm, High Speed Steel Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
MI ITEM #04857110
MFR #MX1087634
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 5.1 mm, High Speed Steel Material, 62 mm Flute, 135 ° Point Angle, 92 mm OAL
MI ITEM #04857110
MFR #MX1087634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.11/each

Specifications

Dimensions

  • Drill Bit Size  
    5.1 mm
  • Flute Length  
    62 mm
  • Overall Length  
    92 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    334
  • Shank Type
    Round

Overview

Mfr description
87634 334 BLK/GLD JOBBER 5.1MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought