Motion
MX1087637
MarxBore™ Jobber Length Drill Bit - 334 Series, 6 mm, High Speed Steel Material, 70 mm Flute, 135 ° Point Angle, 102 mm OAL
MI ITEM #04857113
MFR #MX1087637
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 334 Series, 6 mm, High Speed Steel Material, 70 mm Flute, 135 ° Point Angle, 102 mm OAL
MI ITEM #04857113
MFR #MX1087637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    6 mm
  • Flute Length  
    70 mm
  • Overall Length  
    102 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    334
  • Shank Type
    Round

Overview

Mfr description
87637 334 BLK/GLD JOBBER 6.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought