Overview
Mfr description
87313 355 17/64 BLK/GLD PARABOLIC
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Overall Length
- Point Angle
- Parabolic FlutesYes
- Coolant DeliveryExternal
- Series355
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data