Motion
MX1081509
Jobber Length Drill Bit Set - High Speed Steel Material, 29 Pieces
Mi Item #04857153
MFR #MX1081509
Price$219.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, 29 Pieces
Mi Item #04857153
MFR #MX1081509

Mfr description
81509 384 CLIP-ON MARXBORE 29PC
  • 135° self-centering split point eliminates “walking” and reduces thrust
  • For a wide variety of low- to medium-tensile strength materials
  • Black and gold coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.13/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)