Overview
Mfr description
86513 386 #26 MARXBORE SCR MACH
Specifications
- Drill Bit Size#26
- Flute Length1 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Point Angle135 °
- Overall Length2-1/16 in
- Coolant DeliveryExternal
- Series386
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data