Overview
Mfr description
86505 386 #34 MARXBORE SCR MACH
Specifications
- Drill Bit Size#34
- Flute Length7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Point Angle135 °
- Overall Length1-7/8 in
- Coolant DeliveryExternal
- Series386
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data