Overview
Mfr description
86530 386 #9 MARXBORE SCR MACH
Specifications
- Drill Bit Size#9
- Flute Length1-3/16 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- Point Angle135 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series386
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data