Motion
MX1086474
MarxBore™ Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04857299
MFR #MX1086474
List Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Screw Machine Length Drill Bit - 1/8 in, High Speed Steel Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #04857299
MFR #MX1086474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.42/each for your price

Overview

Mfr description
86474 386 1/8 MARXBORE SCR MACH

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    135 °
  • Overall Length
    1-7/8 in
  • Coolant Delivery
    External
  • Series
    386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text