Motion
MX1086493
MarxBore™ Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
Mi Item #04857311
MFR #MX1086493
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
Mi Item #04857311
MFR #MX1086493

Mfr description
86493 386 27/64 MARXBORE SCR MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Overall Length
    3-3/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)