Motion
MX1086495
MarxBore™ Screw Machine Length Drill Bit - 29/64 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #04857312
MFR #MX1086495
List Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Screw Machine Length Drill Bit - 29/64 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #04857312
MFR #MX1086495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.38/each for your price

Overview

Mfr description
86495 386 29/64 MARXBORE SCR MACH

Specifications

  • Drill Bit Size
    29/64 in
  • Flute Length
    2-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    135 °
  • Overall Length
    3-9/16 in
  • Coolant Delivery
    External
  • Series
    386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text