Motion
MX1086476
MarxBore™ Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
Mi Item #04857318
MFR #MX1086476
Price$3.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2-1/16 in Overall Length
Mi Item #04857318
MFR #MX1086476

Mfr description
86476 386 5/32 MARXBORE SCR MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.07/each

Specifications

Dimensions

  • Drill Bit Size
    5/32 in
  • Flute Length
    1 in
  • Overall Length
    2-1/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)