Motion
MX1086475
MarxBore™ Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #04857324
MFR #MX1086475
Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #04857324
MFR #MX1086475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.42/each

Specifications

Dimensions

  • Drill Bit Size
    9/64 in
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    386

Overview

Mfr description
86475 386 9/64 MARXBORE SCR MACH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought