Motion
84620
MARXMAN™ Screw Machine Length Drill Bit - #1, Cobalt Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #04857325
MFR #84620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - #1, Cobalt Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #04857325
MFR #84620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84620 387 COB SM DRILL #1

Specifications

  • Drill Bit Size
    #1
  • Flute Length
    1-5/16 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    2-7/16 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text