Overview
Mfr description
84649 387 COB SM DRILL #30
Specifications
- Drill Bit Size#30
- Flute Length15/16 in
- MaterialCobalt
- Finish CoatingBright
- Point Angle135 °
- Overall Length1-15/16 in
- Coolant DeliveryExternal
- Material GradeM42
- Series387
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data