Overview
Mfr description
81205 398 135'PT HS SCW MAC Q
Specifications
- Drill Bit SizeQ
- Flute Length1-11/16 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length3 in
- Coolant DeliveryExternal
- Series398
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data