Overview
Mfr description
81214 398 135'PT HS SCW MAC Z
Specifications
- Drill Bit SizeZ
- Flute Length2 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length3-3/8 in
- Coolant DeliveryExternal
- Series398
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data