Motion
MX1080707
MARXMAN™ Reduced Shank Drill Bit - 1-13/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #04857657
MFR #MX1080707
Price$226.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Reduced Shank Drill Bit - 1-13/32 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
Mi Item #04857657
MFR #MX1080707

Mfr description
80707 424R S&D 1/2" RND SHK 1-13/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.78/each

Specifications

Dimensions

  • Drill Bit Size
    1-13/32 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Silver
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    424R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)