Motion
MX1080266
MARXMAN™ Jobber Length Drill Bit - 330 Series, #66, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
Mi Item #04857959
MFR #MX1080266
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330 Series, #66, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
Mi Item #04857959
MFR #MX1080266

Mfr description
80266 330 HSS JBR DRL BLK OX #66
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Drill Bit Size  
    #66
  • Flute Length  
    1/2 in
  • Overall Length  
    1-3/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)