Overview
Mfr description
80130 330 HSS JBR DRL BLK OX 1/64"
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Series330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data