Motion
MX1080426
MARXMAN™ Jobber Length Drill Bit - 330B Series, #66, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
MI ITEM #04857994
MFR #MX1080426
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330B Series, #66, High Speed Steel Material, 1/2 in Flute, 118 ° Point Angle, 1-3/8 in OAL
MI ITEM #04857994
MFR #MX1080426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.97/each

Specifications

Dimensions

  • Drill Bit Size  
    #66
  • Flute Length  
    1/2 in
  • Overall Length  
    1-3/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    330B

Overview

Mfr description
80426 330B HSS JBR DRL BRT #66

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought