Motion
MX1080430
MARXMAN™ Jobber Length Drill Bit - 330B Series, #70, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
Mi Item #04857998
MFR #MX1080430
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330B Series, #70, High Speed Steel Material, 3/8 in Flute, 118 ° Point Angle, 1-1/4 in OAL
Mi Item #04857998
MFR #MX1080430

Mfr description
80430 330B HSS JBR DRL BRT #70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Drill Bit Size  
    #70
  • Flute Length  
    3/8 in
  • Overall Length  
    1-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    330B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)