1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MX1080432
MARXMAN™ Jobber Length Drill Bit - 330B Series, #72, High Speed Steel Material, 5/16 in Flute, 118 ° Point Angle, 1-1/8 in OAL
MI ITEM #
04858000
MFR #
MX1080432
List Price
$3.46
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MX1080432
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MX1080432
MARXMAN™ Jobber Length Drill Bit - 330B Series, #72, High Speed Steel Material, 5/16 in Flute, 118 ° Point Angle, 1-1/8 in OAL
MI ITEM #
04858000
MFR #
MX1080432
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3.46
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80432 330B HSS JBR DRL BRT #72
Specifications
Drill Bit Size
#72
Flute Length
5/16 in
Material
High Speed Steel
Finish Coating
Bright
Overall Length
1-1/8 in
Point Angle
118 °
Coolant Delivery
External
Series
330B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data