Motion
MX1081651
MARXMAN™ Jobber Length Drill Bit - 330L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #04858009
MFR #MX1081651
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #04858009
MFR #MX1081651

Mfr description
81651 330L JOBBER DRL LH 1/16
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Drill Bit Size  
    1/16 in
  • Flute Length  
    7/8 in
  • Overall Length  
    1-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    330L
  • Shank Type
    Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)