Motion
MX1081664
MARXMAN™ Jobber Length Drill Bit - 330L Series, 17/64 in, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #04858019
MFR #MX1081664
Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330L Series, 17/64 in, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/8 in OAL
MI ITEM #04858019
MFR #MX1081664

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.04/each

Specifications

Dimensions

  • Drill Bit Size  
    17/64 in
  • Flute Length  
    2-7/8 in
  • Overall Length  
    4-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    330L
  • Shank Type
    Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
81664 330L JOBBER DRL LH 17/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought