Motion
MX1081678
MARXMAN™ Jobber Length Drill Bit - 330L Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #04858029
MFR #MX1081678
Price$57.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330L Series, 31/64 in, High Speed Steel Material, 4-3/8 in Flute, 118 ° Point Angle, 5-7/8 in OAL
Mi Item #04858029
MFR #MX1081678

Mfr description
81678 330L JOBBER DRL LH 31/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.49/each

Specifications

Dimensions

  • Drill Bit Size  
    31/64 in
  • Flute Length  
    4-3/8 in
  • Overall Length  
    5-7/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Series
    330L
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)