Motion
MX1081675
MARXMAN™ Jobber Length Drill Bit - 330L Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
Mi Item #04858033
MFR #MX1081675
Price$41.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330L Series, 7/16 in, High Speed Steel Material, 4-1/16 in Flute, 118 ° Point Angle, 5-1/2 in OAL
Mi Item #04858033
MFR #MX1081675

Mfr description
81675 330L JOBBER DRL LH 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.44/each

Specifications

Dimensions

  • Drill Bit Size  
    7/16 in
  • Flute Length  
    4-1/16 in
  • Overall Length  
    5-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Standard
  • Series
    330L
  • Shank Type
    Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)