Overview
Mfr description
84714 420 CARB TIP JBR DRL 1/2
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide Tipped
- Finish CoatingBright
- Overall Length
- Point Angle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Shank Diameter1/2 in
- Series420
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data