Motion
84692
MARXMAN™ Jobber Length Drill Bit - 420 Series, 5/32 in, Carbide Tipped Material, 2 in Flute, 118 ° Point Angle, 3-1/8 in OAL
MI ITEM #04858198
MFR #84692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 420 Series, 5/32 in, Carbide Tipped Material, 2 in Flute, 118 ° Point Angle, 3-1/8 in OAL
MI ITEM #04858198
MFR #84692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84692 420 CARB TIP JBR DRL 5/32

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide Tipped
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    5/32 in
  • Series
    420
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought