Motion
MX1080710
MarxKut™ Reduced Shank Drill Bit - 1-1/16 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
Mi Item #04858213
MFR #MX1080710
Price$86.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 1-1/16 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
Mi Item #04858213
MFR #MX1080710

Mfr description
80710 424 S&D DRL W/3FLATS 1-1/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.77/each

Specifications

Dimensions

  • Drill Bit Size
    1-1/16 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    424
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)