Motion
MX1080712
MarxKut™ Reduced Shank Drill Bit - 1-5/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #04858217
MFR #MX1080712
List Price$141.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 1-5/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #04858217
MFR #MX1080712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.70/each for your price

Overview

Mfr description
80712 424 S&D DRL W/3FLATS 1-5/32"

Specifications

  • Drill Bit Size
    1-5/32 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Coolant Delivery
    External
  • Series
    424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text