Motion
MX1080714
MarxKut™ Reduced Shank Drill Bit - 1-7/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #04858218
MFR #MX1080714
Price$151.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxKut™ Reduced Shank Drill Bit - 1-7/32 in, High Speed Steel Material, Black & Gold Finish, 6 in OAL
MI ITEM #04858218
MFR #MX1080714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.34/each

Specifications

Dimensions

  • Drill Bit Size
    1-7/32 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    424

Overview

Mfr description
80714 424 S&D DRL W/3FLATS 1-7/32"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought