Motion
MT1292178
Jobber Length Drill Bit - 5374T Series, G, Carbide Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04858280
MFR #MT1292178
Price$131.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, G, Carbide Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/2 in OAL
MI ITEM #04858280
MFR #MT1292178

Mfr description
92178 5374T CBD DRILL "G" TIALN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.67/each

Specifications

Dimensions

  • Diameter
    0.2610 in, 6.63 mm
  • Drill Bit Size  
    G
  • Flute Length  
    2-1/8 in
  • Overall Length  
    3-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)