Motion
MT1292212
Jobber Length Drill Bit - 5374T Series, Y, Carbide Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/2 in OAL
Mi Item #04858298
MFR #MT1292212
Price$230.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, Y, Carbide Material, 2-7/8 in Flute, 118 ° Point Angle, 4-1/2 in OAL
Mi Item #04858298
MFR #MT1292212

Mfr description
92212 5374T CBD DRILL "Y" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.53/each

Specifications

Dimensions

  • Diameter
    0.4040 in, 10.26 mm
  • Drill Bit Size  
    Y
  • Flute Length  
    2-7/8 in
  • Overall Length  
    4-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)