Motion
MT1292163
Jobber Length Drill Bit - 5374T Series, #4, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in OAL
MI ITEM #04858333
MFR #MT1292163
Price$76.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, #4, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in OAL
MI ITEM #04858333
MFR #MT1292163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.28/each

Specifications

Dimensions

  • Diameter
    0.2090 in, 5.31 mm, #4
  • Drill Bit Size  
    #4
  • Flute Length  
    1-3/4 in
  • Overall Length  
    3 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
92163 5374T CBD DRILL #4 TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought