Motion
MT1292095
Jobber Length Drill Bit - 5374T Series, #54, Carbide Material, 3/4 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858349
MFR #MT1292095
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, #54, Carbide Material, 3/4 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858349
MFR #MT1292095

Mfr description
92095 5374T CBD DRILL #54 TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Diameter
    0.0550 in, 1.40 mm, #54
  • Drill Bit Size  
    #54
  • Flute Length  
    3/4 in
  • Overall Length  
    1-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)