Motion
MT1292098
Jobber Length Drill Bit - 5374T Series, 1/16 in, Carbide Material, 3/4 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858358
MFR #MT1292098
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 1/16 in, Carbide Material, 3/4 in Flute, 118 ° Point Angle, 1-1/2 in OAL
Mi Item #04858358
MFR #MT1292098

Mfr description
92098 5374T CBD DRILL 1/16" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.64/each

Specifications

Dimensions

  • Drill Bit Size  
    1/16 in
  • Flute Length  
    3/4 in
  • Overall Length  
    1-1/2 in
  • Shank Diameter
    1/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    TiAlN
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)