Overview
Mfr description
92195 5374T CBD DRILL 21/64" TIALN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide
- Finish CoatingALTiN
- Overall Length
- Point Angle
- Point TypeSplit
- Shank TypeRound
- Coolant DeliveryExternal
- Series5374T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data