Motion
MT1292130
Jobber Length Drill Bit - 5374T Series, 3.50 mm, Carbide Material, 35 mm Flute, 118 ° Point Angle, 64 mm OAL
MI ITEM #04858385
MFR #MT1292130
Price$40.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 3.50 mm, Carbide Material, 35 mm Flute, 118 ° Point Angle, 64 mm OAL
MI ITEM #04858385
MFR #MT1292130

Mfr description
92130 5374T CBD DRILL 3.5MM TIALN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.19/each

Specifications

Dimensions

  • Diameter
    0.1378 in, 3.50 mm
  • Drill Bit Size  
    3.50 mm
  • Flute Length  
    35 mm
  • Overall Length  
    64 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)