Motion
MT1292152
Jobber Length Drill Bit - 5374T Series, 3/16 in, Carbide Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #04858386
MFR #MT1292152
Your Price$41.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 3/16 in, Carbide Material, 1-5/8 in Flute, 118 ° Point Angle, 2-3/4 in OAL
MI ITEM #04858386
MFR #MT1292152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.49/each(List $47.72)

Overview

Mfr description
92152 5374T CBD DRILL 3/16" TIALN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    5374T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text