Motion
MT1292138
Jobber Length Drill Bit - 5374T Series, 5/32 in, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #04858396
MFR #MT1292138
Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 5/32 in, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in OAL
Mi Item #04858396
MFR #MT1292138

Mfr description
92138 5374T CBD DRILL 5/32" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.37/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Flute Length  
    1-3/8 in
  • Overall Length  
    2-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)