Motion
MT1292166
Jobber Length Drill Bit - 5374T Series, 0.2188 in, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in OAL
Mi Item #04858403
MFR #MT1292166
Price$62.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 0.2188 in, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in OAL
Mi Item #04858403
MFR #MT1292166

Mfr description
92166 5374T CBD DRILL 7/32" TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.78/each

Specifications

Dimensions

  • Diameter
    0.2188 in, 5.56 mm
  • Drill Bit Size  
    0.2188 in
  • Flute Length  
    1-3/4 in
  • Overall Length  
    3 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)