Motion
MT1292201
Jobber Length Drill Bit - 5374T Series, 9 mm, Carbide Material, 64 mm Flute, 118 ° Point Angle, 102 mm OAL
MI ITEM #04858407
MFR #MT1292201
Price$184.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 5374T Series, 9 mm, Carbide Material, 64 mm Flute, 118 ° Point Angle, 102 mm OAL
MI ITEM #04858407
MFR #MT1292201

Mfr description
92201 5374T CBD DRILL 9.0MM TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.51/each

Specifications

Dimensions

  • Diameter
    0.3543 in, 9.00 mm
  • Drill Bit Size  
    9 mm
  • Flute Length  
    64 mm
  • Overall Length  
    102 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Split
  • Series
    5374T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)