Motion
MX1081569
MX1081569
Mi Item #04858445
MFR #MX1081569
Price$31.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081569
Mi Item #04858445
MFR #MX1081569

Mfr description
81569 496 COMB DRL & CTSK #1 X 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.61/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Drill Point Diameter
    3/64 in
  • Overall Length
    4 in
  • Trade Size
    #1

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    496
  • Shank Type
    Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)