Motion
MX1081580
MX1081580
MI ITEM #04858452
MFR #MX1081580
List Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081580
MI ITEM #04858452
MFR #MX1081580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.79/each for your price

Overview

Mfr description
81580 496 COMB DRL & CTSK #4 X 4"

Specifications

  • Trade Size
    #4
  • Body Diameter
    5/16 in
  • Material
    High Speed Steel
  • Cutting Style
    Plain
  • Drill Point Diameter
    1/8 in
  • Overall Length
    4 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    60 °
  • Shank Type
    Round
  • Series
    496
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text