Motion
MX1081589
MX1081589
MI ITEM #04858458
MFR #MX1081589
Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081589
MI ITEM #04858458
MFR #MX1081589

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.86/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Diameter
    7/32 in
  • Overall Length
    5 in
  • Trade Size
    #6

Details

  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    60 °
  • Series
    496
  • Shank Type
    Round
  • Single Or Double End
    Double

Overview

Mfr description
81589 496 COMB DRL & CTSK #6 X 5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought